Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Utility Cart with Lockable Doors
SCI_ED

Catalog No. S94863 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Load Bearing Capacity (English):
200 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
S94863 200 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S94863 Supplier Rubbermaid™ Supplier No. FG345700BLA/EMD
This item is not returnable. View return policy

Sturdy utility cart has lockable compartment for safe storage of contents.

  • Load capacity: 200 lb. (91kg)
  • Durable all-plastic construction is easy to clean
  • User-friendly easy-to-grip handles
  • Sliding drawer stores small items and accessories
  • Lockable compartment conceals contents

Order Info

L x W x H: 33.63 x 18.63 x 36.63 in. (85.4 x 47.3 x 93cm)

Specifications

Capacity (Metric) Shelf 30.4 kg
Capacity (English) Shelf 67 lb.
Product Type Utility Cart
Color Black
Dimensions (L x W x H) 33.63 x 18.63 x 37.75 in. (85.4 x 47.3 x 95.9 cm)
For Use With (Application) Versatile and functional for easy transport
Height (English) 37.75 in.
Height (Metric) 95.9 cm
Includes 4 in. dia. Swivel caster, sliding drawer, back and side panels, lockable doors, easy-to-grip handles on each side
Length (English) 33.63 in.
Length (Metric) 85.4 cm
Load Bearing Capacity (English) 200 lb.
Load Bearing Capacity (Metric) 90.71 kg
Material Plastic
Width (English) 18.63 in.
Width (Metric) 47.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.