Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Utility Funnels
SCI_ED

Catalog No. S34567 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
118.2 mL
236.5 mL
473.1 mL
946.3 mL
Material:
HDPE
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
S34567 946.3 mL HDPE
S34564 118.2 mL Polypropylene
S34565 236.5 mL Polypropylene
S34566 473.1 mL HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S34567 Supplier Dynalon™ Supplier No. 4123340005
Only null left
Add to Cart
Add to Cart

Lightweight funnels are inexpensive and great for general use.

  • Made from polypropylene or high density polyethylene
  • Good for pouring thick liquids
  • Maximum funnel dia.: 6.38 in. (16.2cm) with very large throat opening

Specifications

Diameter (Metric)Top 16.5 cm
Capacity (Metric) 946.3 mL
Material HDPE
Height (Metric) 16.5 cm
For Use With (Application) Pouring thick liquids
Includes Large throat opening
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.