Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AccuTec Blades Utility Knives and Replacement Blades

Catalog No. 17989121
Change view
Click to view available options
Product Type:
Folding Utility Knife
Utility Blade
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17-989-121 Utility Blade
17-989-129 Folding Utility Knife
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-989-121 Supplier AccuTec Blades Supplier No. 6100470000

AccuTec Blades Utility Knives and Replacement Blades offer unique properties for a variety of applications

    American Line™
  • Automatically retracting blade
  • Quick change blade
  • No blade exposure
  • Blades sold separately
Personna™
  • Folding knife for convenient storage and safety
  • Blade sits in fixed position
  • Quick blade change feature
  • Ergonomic, comfortable handle
  • Includes 6 HD blades

Specifications

Blade Material Carbon Steel
Product Type Utility Blade
Length (English) Blade 2.45 in.
Length (Metric) Blade 62.18 mm
Length (Metric) 62 mm
For Use With (Equipment) Fits all Standard Retractable, and Fixed Blade Knives
Sterility Non-sterile
Thickness (Metric) 0.64 mm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.