Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Utility Tank with Lid
SDPSCI_ED

Catalog No. S139559 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
6 L
11 L
17 L
26 L
37 L
50 L
71 L
98 L
169 L
Diameter (Metric):
20 cm
24 cm
28 cm
32 cm
37 cm
40 cm
45 cm
50 cm
60 cm
Height (English) Exterior:
7.5 in.
9.4 in.
11 in.
12.6 in.
14 in.
15.8 in.
17.7 in.
19.7 in.
23.6 in.
Height (Metric) Exterior:
19 cm
24 cm
28 cm
32 cm
36 cm
40 cm
45 cm
50 cm
60 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (English) Exterior Height (Metric) Exterior
S139559 11 L 24 cm 9.4 in. 24 cm
S139558 6 L 20 cm 7.5 in. 19 cm
S139560 17 L 28 cm 11 in. 28 cm
S139561 26 L 32 cm 12.6 in. 32 cm
S139562 37 L 37 cm 14 in. 36 cm
S139563 50 L 40 cm 15.8 in. 40 cm
S139564 71 L 45 cm 17.7 in. 45 cm
S139565 98 L 50 cm 19.7 in. 50 cm
S139566 169 L 60 cm 23.6 in. 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S139559 Supplier United Scientific™ Supplier No. STKPT11
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Utility Tank (Stock Pot) with Lid is built to withstand repeated use in the laboratory.

  • Utility tank (stock pot) is available in multiple capacities.
  • Tanks are constructed from unsealed, 18-gauge 304 stainless steel.
  • Can be used with gas, electric, or induction-style stoves.
  • Tank features heat-resistant handles.
  • Encapsulated aluminum bottom with three layers for even heat distribution and less energy consumption.
  • Cover is included.

Specifications

Type Stock Pot
Capacity (English) 372 oz.
Capacity (Metric) 11 L
Cabinet Material Stainless Steel
Chamber Material Stainless Steel
For Use With (Equipment) Exceptional for use with gas, electric, or even induction style ovens
Warranty 1 Year
Model STKPT11
Height (English) Exterior 9.4 in.
Height (Metric) Exterior 24 cm
Diameter (English) 9.5 in.
Diameter (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.