Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Utility Trauma Shears

Catalog No. 21124501 Shop All Surgical Design Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-124-501 Blue
21-124-503 Green
21-124-504 Orange
21-124-505 Pink
21-124-506 Purple
21-125-082 Black
21-124-509 Red
21-124-517 White
21-124-518 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21-124-501 Supplier Surgical Design™ Supplier No. 14107BL
Add to Cart
Add to Cart

Utility trauma shears deliver reliable cutting power for emergency and clinical use.

  • Constructed from high-quality stainless steel for durability and corrosion resistance
  • 7.25-in. length provides strong cutting leverage for medical, field, or utility applications
  • Serrated blades ensure controlled cutting through bandages, clothing, tubing, and light materials
  • Rounded safety tip prevents accidental injury during patient use
  • Ergonomic plastic handles available in multiple colors for easy identification and comfort
  • Lightweight and balanced design allows smooth, fatigue-free operation
  • Color variations: Black, Blue, Red, Green, Orange, Purple, Pink, and Yellow
  • Polished stainless finish supports easy cleaning and long-term performance
  • Ideal for emergency medical response (EMS), trauma care, and first aid kits
  • Common in clinical, surgical, and laboratory settings
  • Suitable for field medics, veterinary use, and outdoor emergency preparedness

Specifications

Length (Metric) 19 cm
Length (English) 7.5 in.
For Use With (Application) All Purpose
Product Type Trauma Shears
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.