Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Utility Trays for Shaker Platforms

Catalog No. 01258076
Change view
Click to view available options
Dimensions (L x W):
353 x 272 mm
425 x 209 mm
45.7 x 45.7 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-258-076 425 x 209 mm
236027 45.7 x 45.7 cm
01-258-077 353 x 272 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-258-076 Supplier Thermo Scientific™ Supplier No. 75004122
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use these utility trays with 0.5 in. rubber mats with Thermo Scientific™ shakers.

Use these Thermo Scientific™ Utility trays for Shaker Platforms with 0.5 in. rubber mats.

Mix and match Thermo Scientific™ Solaris shaker Universal clamps to suit individual needs in the laboratory.  Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Tray
Dimensions (L x W) 425 x 209 mm
Dimensions (LxW) Platform 18 x 18 in., 18 x 24 in., 18 x 30 in., and 36 x 24 in.
Description Utility Tray for Platforms
For Use With (Equipment) Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.