Learn More
BIOTIX™ uTIP™ CleanPak™ Reload, Sterile Low Retention Universal Pipette Tips, Standard
Shop All OHAUS ProductsDescription
- Fits all standard pipettes
- Improves ergonomics by lowering insertion and ejection forces with FlexFit and Blade technologies
- CleanPak reload features advanced technology of Biotix tips
- Allows re-use of previous racks
- 960 tips on lab bench using the same surface area as 1 rack
- Sterile and non-Sterile re-sealable bag available
- Clear bag and color coded snap cards for quick identification
- Fully recyclable and contains no contaminating cardboard or paper
- Inserts are easy to transfer to Biotix empty racks
- Sterile products undergo E-Beam radiation
- All racks include label with unique bar-coded serial number, part number, and description for traceability to individual rack
Certifications
ISO 9001 , FDA Class I
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Refill |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.