Learn More
BIOTIX™ uTIP™ Filter Sterile Low Retention Universal Pipette Tips, Extended Length

Shop All OHAUS Products


Description
- Fits all standard pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
- Delta filter technology offers aerosol protection and alerts about potential contamination
Certifications
ISO 9001 , FDA Class I
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Red |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Color Code | Red |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.