Learn More
Description
Experience a better universal tip with Biotix™ uTIP™
- Biotix filter sterile tips offers aerosol protection to prevent cross contamination
- Fits all standard universal shaft single channel, multichannel and electronic pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Each lot of Biotix tips are tested and certified free of RNase, DNase, Endotoxins/Pyrogens, PCR Inhibitors, trace metals, and human DNA
Certifications
ISO 9001
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Red |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

