Learn More
BIOTIX™ uTIP™ Low Retention Non-Filter Universal Pipette Tips, Standard, Bulk
Shop All OHAUS Products

Description
- Fits leading pipette brands and improves ergonomics by lowering insertion and ejection forces
- Achieved through patented technologies including FlexFit and Blade
- Contain X-Resin giving uniform low retention properties
- Results in minimal sample retention in tip improving accuracy and precision of results
- Re-sealable bag
- Tips must be racked by hand
- Sterile products undergo E-Beam radiation
Certifications
ISO 9001 , FDA Class I
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Bulk |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.