Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ UV Crosslinker with Adjustable Height
GREENER_CHOICESDP

Catalog No. 13245222 Shop All Fisherbrand Products
Change view
Click to view available options
Electrical Requirements:
120VAC 50/60Hz
230VAC 50/60Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
13-245-222 230VAC 50/60Hz
13-245-221 120VAC 50/60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-245-222
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Includes Five 254nm Bulbs (13-245-223)

Provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation.

 

  • Ideal for cross-linking DNA or RNA to membranes, in preparation for multiple probings of Southerns, Northerns, dot or slot blots
  • The unit comes equipped with five 254nm Shortwave Bulbs
  • No more manual calibration required when switching between wavelengths
  • UV Crosslinker AH comes calibrated for 254nm Shortwave Bulbs as well as 306nm and 368nm bulbs
  • Change your bulbs and select your bulb choice on the display
  • Large UV protective window allows for easier process inspection
  • Two modes of operation - Energy or Time
  • Open Door Safety mechanism
  • Energy Efficient electronic ballasts
  • Small footprint
  • Replacement bulbs available; see cat. no. 13-245-223

 

Certifications

CSA, UL listed, CE marked

Warranty and Services

Two years

Specifications

Frequency 50/60 Hz
Voltage 230VAC
Certifications/Compliance CSA, UL, CE
Depth (English) 14.37 in.
Depth (Metric) 36.4 cm
Electrical Requirements 230VAC 50/60Hz
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
Height (English) 10.25 in.
Height (Metric) 26 cm
Includes Five 254nm shortwave bulbs
Model 234100-2
Operating Modes Energy or time
Temperature Range (English) 60°F to 82°F
Temperature Range (Metric) 16°C to 28°C
Wattage 80 w
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.