Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ UV-Cuvettes
SCI_ED

Catalog No. S759165 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
550 μL
850 μL
3 mL
4.5 mL
Type:
Macro Cell
Micro Cell
Semi-micro Cell
Quantity:
100 Pk.
500 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Quantity
S759165 3 mL Semi-micro Cell 500 Pk.
S759220 550 μL Micro Cell 100 Pk.
S759170 4.5 mL Macro Cell 100 Pk.
S759150 3 mL Semi-micro Cell 100 Pk.
S759200 850 μL Micro Cell 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S759165 Supplier BRANDTECH™ Supplier No. 759165/EMD
This item is not returnable. View return policy

Disposable UV-Cuvettes to replace expensive, fragile quartz cuvettes in many applications.

  • Manufactured to offer consistent performance and proven functionality.
  • Eliminates hassles associated with reusable quartz.
  • Drastically reduced risk of contamination and lower costs compared to quartz.
  • Plastic material offers greater chemical resistance than PS or PMMA cuvettes.
  • Micro UV-Cuvettes are available with either 8.5 mm or 15 mm window height.
  • Virgin raw materials are manufactured under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspections.
TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Type Semi-micro Cell
Color Clear
Disposable Single-use
Capacity (Metric) 3 mL
Material Proprietary UV Plastic
Includes Cuvette Only
Quantity 500 Pk.
Path Length 10 mm
Wavelength Range 230 to 900 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometers, Photometers
Width (Metric) 12.5 mm
For Use With (Application) DNA, RNA, and Protein Analysis
Lightpath 10 mm
Shape Rectangle
Manufacturing Quality CERTIFIED LIFE SCIENCE QUALITY
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.