Learn More
Description
- Manufactured to offer consistent performance and proven functionality.
- Eliminates hassles associated with reusable quartz.
- Drastically reduced risk of contamination and lower costs compared to quartz.
- Plastic material offers greater chemical resistance than PS or PMMA cuvettes.
- Micro UV-Cuvettes are available with either 8.5 mm or 15 mm window height.
- Virgin raw materials are manufactured under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspections.
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Macro Cell |
| Color | Clear |
| Disposable | Single-use |
| Capacity (Metric) | 4.5 mL |
| Material | Proprietary UV Plastic |
| Includes | Cuvette Only |
| Quantity | 100 Pk. |
| Path Length | 10 mm |
| Wavelength Range | 230 to 900 nm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
