Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ UV Sanitizer Cabinet
GREENER_CHOICESCI_ED

Catalog No. s81791 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
123 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81791 123 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81791 Supplier Supertek™ Supplier No. CH12040
Add to Cart
Add to Cart

UV sanitizer cabinet features six removable shelves made of 202 grade Stainless Steel, features 30 min. timer

  • Dimensions (L x H x D): 26 x 29 x 10 in.
  • High power 25 W UVC lamp used to kill germs
  • 30 min. timer
  • Six removable shelves made of 202 grade Stainless Steel
  • Cabinet is made of heavy gauge steel with enamel finish; bench top or wall mount application
  • Comes with safety feature preventing UV light from operating unless doors are closed and latched properly
  • Designed to prevent any leakage of UV rays during operation
  • Comes with a filtered viewing lens hole, can check operations while in use
  • Weight: 53 Ib.
  • Input voltage: 110 to 220 V AC +/- 10%, 50/60 Hz
  • All components used are UL approved

Specifications

Capacity (English) 4.36 ft.
Capacity (Metric) 123 L
Depth (Metric) Chamber 25.4 cm
Diameter (English) Chamber 29 in.
Depth (English) Chamber 10 in.
Diameter (Metric) Chamber 73.66 cm
For Use With (Application) Sanitize with UV Lighting
Length (English) 26 in.
Height (English) Exterior 29 in.
Height (Metric) Exterior 73.6 cm
Length (Metric) 66 cm
Model Supertek UV Sanitizer Cabinet
Product Type UV Sanitizer Cabinet
Weight (English) 53 lb.
Weight (Metric) 24.04 kg
Latex Free Yes
Sterility Non-sterile
Dimensions (L x W x H) 26 x 10 x 29 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.