Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Astrospec 3000™ Slim Safety Glasses

Catalog No. p-95241
Change view
Click to view available options
Frame Color:
Black
Lens Tint:
Tinted Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color Lens Tint
18-610C Black Tinted Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-610C Supplier Honeywell™ Supplier No. S2701
This item is not returnable. View return policy

Smaller frame profile fits employees with slender faces

  • Smaller frame size with adjustable lens inclination and temple length provides a custom fit for slim faces
  • Polycarbonate browguard and sideshields offer added protection against UV, dust, and flying particles

uvextreme™ Anti-Fog Coating (XTR)

  • Permanently bonded to lens
  • Absorbs 99.9% of UV radiation
  • Anti-scratch and -static
  • Will not wear after repeated cleanings
ultra-dura™ Hard Coat (UD)
  • Permanently bonded to lens
  • Scratch- and chemical-resistant

Order Info

Weight: 9.16 oz. (33g).

Compliance

Meet ANSI™ Z87-2003 and CSA Z94.3 standards.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meet ANSI Z87-2003 and CSA Z94.3 standards.
Description Tinted Gray 4C+
Lens Tint Tinted Gray
Frame Color Black
Weight (Metric) 33 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.