Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Astrospec 3000™ Safety Glasses with Duoflex Temples

Catalog No. 19025334 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Frame Color:
Black
Blue
Red, White, Blue
Lens Coating:
Anti-fog
Scratch-resistant
Lens Tint:
Clear
SCT-Blue
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frame Color Lens Coating Lens Tint
19-025334 Red, White, Blue Anti-fog Clear
18-999-2554B Black Anti-fog Clear
17-985-30J Red, White, Blue Scratch-resistant Clear
18-999-2554A Black Scratch-resistant Clear
19-041-036 Black Anti-fog SCT-Blue
18-999-2553A Blue - Clear
18-999-2553B Blue Anti-fog Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-025334 Supplier Honeywell™ Supplier No. S1169C
  • $43.25
    $23.65 / Each

    Save $19.60

    45% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $376.00
    $236.65 / Pack of 10 EA

    Save $139.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Uvex Astrospec 3000 safety glasses provide comfort and protection with a lightweight, wraparound design. The glasses feature a dielectric nylon frame and PC Unilens polycarbonate lens.
  • Lens: Clear, with Uvextreme AF anti-fog coating.
  • Frame: Black, nylon, with spatula-style Duoflex temples.
  • Adjustability: Adjustable lens inclination and temple length (130 to 150 mm).
  • Performance: Meets ANSI Z87.1-2003 (High Impact) and CSA Z94.3 standards; meets military V0 ballistic impact test.
  • Additional Features: Lifetime frame guarantee, panoramic vision, and easy-to-replace lens system.

Compliance

ANSI™ Z87+ and CSA Z94.3 standards

Specifications

Lens Coating Anti-fog
Certifications/Compliance ANSI Z87+ and CSA Z94.3 standards
Lens Tint Clear
Product Type Safety Glasses
Frame Color Red, White, Blue
Temple Style Duoflex
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
UV Protection U6
Frame Type Wrap-around
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.