Learn More
Honeywell™ Uvex Avatar™ OTG Safety Glasses
Description
Polycarbonate Lens Coatings available in:
- Anti-Reflective coating
- Hard coat
Fit
- Built with MMT – Multi-Material Technology™ Plus providing a high level of adjustability
- Unique Weight Distribution Technology
- 9-base wrap-around lens provides uncompromised peripheral vision and protection
- Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
- Soft, wire-core temples to customize to any facial profile
- Flexible and 3-point adjustable nose pads to fit any nasal profile and reduce slippage
- Soft brow frame with indirect venting
- Frames available in three frame colors
Protection
- Meets ANSI Z87.1 standards and CSA Z94.3-2015 requirements.
- U6 grade-level filtering >99.9% of UVB/UVA protection for far and near UV transmittance
- Available in 3 frame colors and 2 lens tints
Style
- ¾ frame, high performance, contemporary, stylish
Specifications
Specifications
| Lens Coating | Anti-reflective, Scratch-resistant |
| Certifications/Compliance | Meets ANSI Z87.1 standards and CSA Z94.3-2015 requirements. |
| Lens Tint | Clear |
| Frame Color | Blue |
| Temple Style | Wire-core bayonet |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, TPU |
| UV Protection | U6 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.