Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Bandit™ Safety Glasses

Catalog No. 19003336P
Change view
Click to view available options
Lens Tint:
Amber
Espresso
Mirror
Frame Color:
Black
Slate Blue
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Frame Color
19-003-336P Espresso Slate Blue
19-003-403A Espresso Black
19-003-336D Espresso Black
19-003-336E Mirror Black
19-003-336C Amber Black
19-003-336Q Mirror Slate Blue
19-003-403C Espresso Slate Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-003-336P Supplier Honeywell™ Supplier No. S1623
This item is not returnable. View return policy

Contemporary styling, sporty wrap-around temples provide non-slip fit and comfort. Adjustable temple length. Easy lens replacement system. Single lens with sports styling.

  • Sleek, sporty design features a single polycarbonate lens with sideshields and browguards molded into a lightweight, wraparound frame.
  • Stylish frames are equipped with adjustable Duoflex™ temples and are available in three contemporary colors.
  • High-visibility lens is available in a variety of tints, and the patented lens replacement system enables quick, easy lens changes to meet any work application.
  • Lens absorbs 99.9% of harmful UV light and is coated with scratch-resistant Ultradura™ (UD) hardcoat.
  • Clear lenses are also available with exclusive Uvextreme™ AF (XTR) antifog coating that provides additional UV protection and minimizes static and scratching.

Order Info

All spectacles weigh 26.5g

Compliance

Meet ANSI Z87.1-2010 standards.

TRUSTED_SUSTAINABILITY

Specifications

Lens Type Ultra-dura Scratch-resistant Coating
Certifications/Compliance Meets ANSI Z87.1-1989 standards.
Lens Tint Espresso
Frame Color Slate Blue
Weight (Metric) 26.5 g
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.