Learn More
Honeywell™ Uvex™ Protege™ Safety Eyewear with Hydroshield™ Anti-Fog Lens Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- HydroShield™ anti-fog lens coating
- Provides 99.9% ultra-violet protection
- Provides 2X greater scratch-resistance
Compliance
Meet ANSI™ Z87.1-2010 standards. Meet military V0 standard for impact protection
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Type | HydroShield AF |
| Lens Tint | Amber |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Frame Type | Wrap-around |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.