Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex Clear™ Plus Portable, Disposable Lens Cleaning Station

Catalog No. 19085492 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
No. per Pack:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19-085-492 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-492 Supplier Honeywell™ Supplier No. S483
  • $42.20
    $26.65 / Each

    Save $15.55

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $220.00
    $160.65 / Case of 6 EA

    Save $59.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lens cleaner that swiftly lifts and removes tough dirt, debris, and even oily fingerprints to restore optical clarity. Uvex Clear™ Plus Lens Cleaner reduces visible soil to detectable limits leaving no haze, streaks or residue behind.

  • Swiftly lifts and removes dirt, dust, debris, oil
  • Reduces visible soil to below detectable limits (0.2 to 0.3% haze)
  • Streak-free, residue-free, haze-free results
  • Alcohol and silicone-free
  • Methanol, ethanol, and isopropanol-free
  • Butoxyethanol-free
  • Pleasant smell from all natural papaya extract
  • Safe to use on any lens orcoated surface
  • Won't degrade or delaminatelens material
  • Can be used in temps as low as -40°C (-40°F)
  • Proprietary formula
  • 3 to 5 year shelf life
  • Made in the U.S.A.

Specifications

Height (English) 9.25 in.
Width (English) 16 in.
Device Holds 16 oz. of Uvex Clear Plus cleaning spray and 1,500 tissues
Depth (English) 3.19 in.
Product Type Lens Cleaning Station
For Use With (Application) Lens Cleaning
No. per Pack 1 Ea.
Silicone Free Yes
Material Proprietary Formula
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.