Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Uvex™ Fog Eliminator Plus Cloths

Catalog No. 19085494 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
No. per Pack:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19-085-494 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-085-494 Supplier Honeywell Supplier No. S479
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell Uvex™ Fog Eliminator Plus Cloths deliver 8 hours of anti-fog protection

  • Tested for Extreme Environment Effectiveness (EEE) at 122°F and 80% humidity for one hour
  • Fog Eliminator Cloths are one of the longest lasting Anti-Fog (AF) performance products in the market
  • Use of cloth in addition to AF gel represents a minimum ∼60X extension of fog free time when compared to AF coating alone
  • A simple 10 second swipe bans fog caused by heat, cold, humidity, exertion, or sudden temperature changes
  • Safe for all lens surfaces including polycarbonate, glass, coated, and mirrored
  • 3-5 year shelf life

Specifications

Product Type Cleaning Wipe
For Use With (Equipment) Protective Eyewear
Dimensions (L x W x H) 2.25 in. x 5.25 in. x 8 in.
For Use With (Application) Anti-fog Protection
No. per Pack 100/Pk.
Material Cloth
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.