Learn More
Honeywell Uvex Stealth™ Safety Goggles
Description
- Frame and lens are impact resistant and provide greater than 99.9% protection from harmful UV rays
- Soft, flexible elastomer seal stays amazingly soft, pliable and comfortable for the life of the frame resulting in a superior fit around nose, cheeks and forehead
- Toric lens provides superior optics and unobstructed peripheral vision
- Superior Hydroshield anti-fog coating keeps glasses consistently fog-free for 90X longer than the majority of other anti-fog products and 2X greater scratch resistance than our next best anti-fog coating
- Pivoting, quick-adjust headband provides easy adjustment for a fast, easy fitting
- Easy, economical and most cost-effective lens replacement systems on the market
- Lens replacement system allow for multiple lens tints and extends the life of the goggle
- Rx insert available to provide flexibility for workers who require vision correction
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Type | Hydroshield Anti-Fog |
| Shape | Goggles |
| Lens Tint | Amber |
| Product Type | Safety Goggles |
| Frame Color | Gray |
| Material | Polypropylene |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.