Learn More
Description
- PC lens, HC, Uvextra AF
- Stylish, VERY lightweight, 10-base wrap-around frame
- Flexible tips
- Molded Nosepiece
- Available in many lens tints
Specifications
Specifications
| Lens Coating | Anti-fog |
| Width (Metric) | 6.6 cm |
| Certifications/Compliance | ANSI Z.87.1 2015, CSA Z94.3 standard |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Eye protection |
| Frame Color | Pink |
| Model | UVEX SVP208 |
| No. per Pack | 10/Pk. |
| Temple Style | Spatula |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.