Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Battery 6V

Catalog No. UVP45000501 Shop All UVP Inc. Products
Change view
Click to view available options
For Use With (Equipment):
UVP Lamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
UVP45000501 UVP Lamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP45000501 Supplier UVP Supplier No. 45000501
Add to Cart
Add to Cart

6V Battery for use in Portable UVP UV lamps

Specifications

Product Type Rechargeable Battery
For Use With (Application) Field use
For Use With (Equipment) UVP Lamp
Includes Mini built-in flashlight
Dimensions (L x W x H) 9.5 x 2.8 x 9.4 in. (241 x 71 x 239 mm)
Length (English) 9.5 in.
Length (Metric) 241 mm
Width (English) 2.8 in.
Width (Metric) 71 mm
Height (English) 9.4 in.
Height (Metric) 239 mm
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Voltage 6 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.