Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Blak-Ray™ UV Benchtop Lamps

Catalog No. UVP95004304 Shop All UVP Inc. Products
Change view
Click to view available options
Wattage:
15 W
20 W
40 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
UVP95004304 40 W
UVP95004206 15 W
UVP95004504 20 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP95004304 Supplier UVP Supplier No. 95004304

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Longwave (365nm) bench lamps are available in selection of 15, 20 and 40-watt housings

  • Durable aluminum housing with scratch resistant powder paint finish
  • UV intensity can be increased by bringing the lamp closer to object being sterilized
  • Include holes on each end of the fixture for hanging or mounting the lamp

Specifications

Light Source UV-A
Voltage 115 V
Wattage 40 W
Wavelength 365 nm
Case Material Aluminum
Dimensions (L x W x H) 49.6 x 6 x 4.25 in. (1260 x 152 x 108 mm)
Height (English) 4.25 in.
Height (Metric) 108 mm
Length (English) 49.6 in.
Length (Metric) 1260 mm
Packaging Quantity 1 Ea.
Width (English) 6 in.
Width (Metric) 152 mm
Product Type UV Bench Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.