Learn More
Description
Essential multipurpose UV lamps for laboratory use
Choice of 6w handheld or 4w compact UV lamps.
Handheld UV Lamps
- Uniquely designed with an ergonomic handle
- Lightweight 6w lamp for easy handling
- Durable plastic housing
- Models available with shortwave, longwave UV or a combination shortwave/longwave version
- Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x H: 14.9 x 3.2 x 2.5 in. (378 x 81 x 64mm)
Compact Lamps
- Lightweight 4w lamps fit comfortably in the hand
- Available models include 254nm shortwave, 365nm longwave or a combination shortwave/longwave version
- Shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x D: 7.8 x 2.8 x 2.1 in. (198 x 71 x 53mm)
Bacterial identification, specimen staining, titration processes, thin layer chromatography, sterilization and visualization of DNA and RNA, and fluorescence of other materials
Order Info
Replacement tubes available for all models.
Certifications
ETL/ETLc or CE certified
† Relative intensity at 3 in. (7.6cm).
Specifications
Specifications
| Light Source | UV-A |
| Voltage | 115 V |
| Wattage | 4 W |
| Wavelength | 365 nm |
| Case Material | Plastic |
| Depth (English) | 2.1 in. |
| Depth (Metric) | 53 mm |
| Electrical Requirements | 115 V, 60 Hz |
| Hertz | 60 Hz |
| Lighting Intensity | 1000 μW/cm2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.