Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Filter Assemblies for Benchtop Transilluminators

Catalog No. UVP38016302 Shop All UVP Inc. Products
Change view
Click to view available options
Filtration Area (Metric):
15 x 15 cm
20 x 20 cm
21 x 26 cm
For Use With (Equipment):
LMS-20E Benchtop UV Transilluminator
LMS-26E Benchtop UV Transilluminator
M-15, M-15E Benchtop UV Transilluminator
M-20, M-20E, LM-20E Benchtop UV Transilluminator
M-26, M-26E, LM-26E Benchtop UV Transilluminator
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (Metric) For Use With (Equipment)
UVP38016302 21 x 26 cm LMS-26E Benchtop UV Transilluminator
UVP38016101 20 x 20 cm M-20, M-20E, LM-20E Benchtop UV Transilluminator
UVP38016102 21 x 26 cm M-26, M-26E, LM-26E Benchtop UV Transilluminator
UVP38016103 15 x 15 cm M-15, M-15E Benchtop UV Transilluminator
UVP38016301 20 x 20 cm LMS-20E Benchtop UV Transilluminator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. UVP38016302 Supplier UVP Supplier No. 38016302

Specifications

For Use With (Equipment) LMS-26E Benchtop UV Transilluminator
Type Filter Assembly
Filtration Area (Metric) 21 x 26 cm
Filtration Area (English) 8.26 x 10.23 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.