Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Gel Tools: Gel Trays

Catalog No. UVP85000705 Shop All UVP Inc. Products
Change view
Click to view available options
Length (Metric):
22.86 cm
Width (Metric):
27.30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
UVP85000705 22.86 cm 27.30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP85000705 Supplier UVP Supplier No. 85000705

For moving gels to the transilluminator

  • Made of UV-transmitting Plexiglas
  • Protect the transilluminator's filter surface from scratches
  • Side panels, angled at a 45° bend, extend upward from the tray surface for easy handling

Specifications

For Use With (Equipment) Transilluminator and Gel Imaging System
Type Gel Tray
Includes 45° Side panel
Material Plexiglas™
Dimensions (L x W) 9 x 10.75 in. (22.86 x 27.30 cm)
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 10.75 in.
Width (Metric) 27.30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.