Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena US UVP GelStudio PLUS and UVP GelStudio PLUS Touch

Catalog No. p-8015485 Shop All UVP Inc. Products
Change view
Click to view available options
Model:
GelStudio Imaging Plus
UVP GelStudio PLUS Touch
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
UVP84905534 UVP GelStudio PLUS Touch
UV849005524 GelStudio Imaging Plus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UVP84905534 Supplier Analytik Jena Supplier No. 849005534

Includes

Camera and lens, Thin-line transilluminator, Five position filter wheel, EtBr filter, VisionWorks Acquisition and Analysis Software, Overhead white lighting, Darkroom, Gel tray, Gel Ruler, Stylus for touch screen, Keyboard and mouse

Analytik Jena US UVP GelStudio PLUS Imaging Systems include a high-performance 5MP imaging camera with wide aperture lens. Built to image DNA gels, protein gels, blue/white gels, plants, colorimetrics, and colony plates.

  • Available as either a stand-alone touch screen operated imager or external computer operated system for laboratores with particlar IT/computer requirements
  • Maximizes laboratory bench space

Advanced technical specifications and capabilities:

  • High resolution, light sensitivity with 5.0 megapixel camera
  • f/1.2 lens for quick exposure speeds in low light and long exposure applications
  • Has overhead white, red, green and blue excitation LEDS for multiplex applications
  • Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
  • Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
  • VisionWorks™ Acquisition and Analysis Software full package used on external computer
  • Features quantitative analysis and report generation

Designed for laboratory efficiency and ease-of-use:

  • UVP GelStudio touch includes an integrated 15.6in., wide touch-screen computer
  • Allows clear visuals of faint bands and finer details of images
  • Multi-tasking is easier to perform on wide screen, requiring multiple windows and files
  • Large and visible icons on VisionWorks™ touch Software, increases accessibility for improved and efficient workflow
  • Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
  • 7 USB ports available for use of keyboard, mouse and other accessories.
  • Stylus is included for simple and precise control
  • Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
  • Wide maximum illuminated imaging area of 25 x 26cm
  • Allows imaging of multiple gels, of various sizes
  • Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
  • Thin UV lamp technology is instant-on with no need for warm-up
  • UV intensity switch low/high is included for optimal radiation for documentation or for preparative work

Automation features improves workflow in laboratories:

  • Image capture and enhancement is automated with application based icons
  • Used for quick selection of various gel applications
  • Custom application icons can be created for particular research needs
  • Large range of application settings are saved for various researchers performing experiments on one imaging system
  • Software controlled five-position filter wheel in slide-out tray
  • Allows for simple changeover to various emission wavelengths
  • All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
  • Dedicated application and technical service teams available to provide customized service and support
  • Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
  • Expert technical support and application specialists
  • Three-year manufacturer warranty included with this system
  • IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased

Certifications

CSA and CE certified

Warranty and Services

3 year warranty

Specifications

Display Touchscreen
Voltage 115V
Depth (English) 17.5 in.
Filter Type Five-position automated, slide-out filter tray (EtBr filter included)
Height (English) 32.5 in.
Filter Area 25 x 26cm
Width (English) 14.75 in.
For Use With (Equipment) 7 USB ports are available for connecting to a keyboard, mouse and other accessories; system can connect over wireless network for simple transfer of files and data
Includes Camera and lens, Thin-line transilluminator, Five position filter wheel, EtBr filter, VisionWorks Acquisition and Analysis Software, Overhead white lighting, Darkroom, Gel tray, Gel Ruler, Stylus for touch screen, Keyboard and mouse
Operating System 15.6 in. (39.6cm) integrated touch screen computer
Software VisionWorks Acquistion and Analysis Software
Transilluminator UV (302nm)
Model UVP GelStudio PLUS Touch
For Use With (Application) Fluorescence, UV, DNA gels, Protein gels, Blue light gels, Coomassie Blue, GelGreen, SYBR Green, Colony counting, Visible fluorescent dyes
Product Type Imaging System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.