Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena UVP GelStudio Touch, 12 MP

Catalog No. uvp84994202 Shop All UVP Inc. Products
Change view
Click to view available options
Display:
Color Touchscreen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
UVP84994202 Color Touchscreen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. UVP84994202 Supplier Analytik Jena Supplier No. 84997094202
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

UVP GelStudio touch is a gel documentation system which uses a 12 MP camera for high sensitivity imaging for DNA gels, protein gels, coomassie blue, GelGreen, SYBR green and a wide range of genomic applications.

  • Available as stand-alone touch screen operated imager or external computer operated system for labs with particular IT/computer requirements
  • Maximizes laboratory bench space

Advanced technical specifications and capabilities:

  • High resolution, light sensitivity with 12.0 megapixel camera
  • f/0.95 lens for quick exposure speeds in low light and long exposure applications
  • Overhead white, red, green and blue excitation LEDS for multiplex applications
  • UseUVP Visi-White™ LED Transilluminator or UVP Visi-White™ Converter Plates for coomassie blue, silver stains, and other trans white-light applications
  • Use UVP Visi-Blue™ LED Transilluminator or UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR green (460 to 470 nm)
  • VisionWorks acquisition and analysis software full package used on external computer
  • Features quantitative analysis and report generation

Designed for laboratory efficiency and ease-of-use:

  • UVP GelStudio touch includes integrated 13.3 in., wide touch-screen computer
  • Allows clear visuals of faint bands and finer details of images
  • Multi-tasking easier on wide screen, requiring multiple windows and files
  • Large and visible icons on VisionWorks touch software, increases accessibility for improved and efficient workflow
  • Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
  • 7 USB ports available for use of keyboard, mouse and other accessories
  • Stylus included for simple and precise control
  • Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
  • Wide maximum illuminated imaging area of 21 x 17 cm
  • Allows imaging of multiple gels, of various sizes
  • Thin-Line Transilluminator designed with long-life UV lamps, for minimum service requirements
  • Thin UV lamp technology instant-on with no need for warm-up
  • UV intensity switch low/high included for optimal radiation for documentation or preparative work

Automation features improves workflow in laboratories:

  • Image capture and enhancement automated with application based icons
  • Used for quick selection of various gel applications
  • Custom application icons can be created for particular research needs
  • Large range of application settings saved for various researchers performing experiments on one imaging system
  • Software controlled five-position filter wheel, in slide-out tray
  • Allows for simple changeover to various emission wavelengths
  • All systems include unlimited copies of full package VisionWorks™ acquisition and analysis software, with extensive quantitation and analysis features
  • Dedicated application and technical service teams available for customized service and support
  • Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
  • Expert technical support and application specialists
  • Three-year manufacturer warranty included
  • IQ/OQ (Installation and Qualification) documents and on-site support can be purchased

Specifications

Display Color Touchscreen
Hertz 50 Hz
Voltage 230 V
Depth (English) 16 in.
Height (English) 24 in.
Filter Area 16.8 x 21 cm
Width (English) 18 in.
Includes Ethidium bromide filter, Fluorescent focus target, UV gel tray, UV protection shield
Transilluminator Thin-Line (302 nm) transilluminator with high/low intensity control
Camera Type 12 MP
For Use With (Application) Fluorescence Imaging
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.