Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP High-Performance UV Transilluminators

Catalog No. UVP95030802 Shop All UVP Inc. Products
Change view
Click to view available options
TFM-20 302nm Wavelength with 20x20cm Filter, 230V
TFM-26 302nm Wavelength with 21x26cm Filter, 230V
TFM-30 302nm Wavelength UV Transilluminator with 25x30cm Filter, 230V
TFM-40 302nm Wavelength with 20x40cm Filter, 115V
TFM-40 302nm Wavelength with 20x40cm Filter, 230V
TFML-26E 302/365nm Wavelength with 21x26cm Filter, 230V
TFML-30E 302/365nm Wavelength with 25x30cm Filter, 230V
TFS-20 254nm Wavelength with 20x20cm Filter, 230V
TFS-26 254nm Wavelength with 21x26cm Filter, 115V
TFS-26 254nm Wavelength with 21x26cm Filter, 230V
TFS-30 254nm Wavelength with 25x30cm Filter, 115V
TFS-30 254nm Wavelength with 25x30cm Filter, 230V
TFS-40 254nm Wavelength with 20x40cm Filter, 115V
TFS-40 254nm Wavelength with 20x40cm Filter, 230V
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
UVP95030802 TFML-26E 302/365nm Wavelength with 21x26cm Filter, 230V
UVP95028304 TFM-40 302nm Wavelength with 20x40cm Filter, 115V
UVP95028305 TFM-40 302nm Wavelength with 20x40cm Filter, 230V
UVP95028502 TFM-26 302nm Wavelength with 21x26cm Filter, 230V
UVP95028602 TFM-20 302nm Wavelength with 20x20cm Filter, 230V
UVP95030202 TFM-30 302nm Wavelength UV Transilluminator with 25x30cm Filter, 230V
UVP95031902 TFS-20 254nm Wavelength with 20x20cm Filter, 230V
UVP95032001 TFS-26 254nm Wavelength with 21x26cm Filter, 115V
UVP95032002 TFS-26 254nm Wavelength with 21x26cm Filter, 230V
UVP95032101 TFS-30 254nm Wavelength with 25x30cm Filter, 115V
UVP95032102 TFS-30 254nm Wavelength with 25x30cm Filter, 230V
UVP95032201 TFS-40 254nm Wavelength with 20x40cm Filter, 115V
UVP95032202 TFS-40 254nm Wavelength with 20x40cm Filter, 230V
UVP95032402 TFML-30E 302/365nm Wavelength with 25x30cm Filter, 230V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 missing translation for 'options'
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.
Catalog No. UVP95030802 missing translation for 'mfr' UVP missing translation for 'supplierNo' 95030802
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

High performance transilluminators use 25-watt UV tubes for uniform, brilliant back-lit fluorescence illumination and high sensitivity on stained gels.

High-performance transilluminators
• Four 25w tubes—a UVP exclusive—provide 100w of high intensity illumination
• Offer high fluorescence and high sensitivity on stained gels
• Uniform, brilliant, backlit fluorescence illumination
• UVG long-life filter
• Unique background uniformity screen (on 302nm midrange and 365nm longwave models) enhances performance

Choice of 13 models:
• Dual-intensity models with 302 or 254nm wavelength are each available in four filter sizes
• Dual-intensity model with 365nm wavelength has 20 × 40cm filter area
• Fixed-intensity models with dual 302/365nm wavelength come in four filter sizes

Easy to clean, safe to touch.
• Stainless-steel cover frame for easy cleaning and reduced sample contamination
• Powerful cooling fan maintains low filter surface temperature to avoid sample damage and assure constant UV intensity
• Removable, adjustable protective UV blocking cover included

Note: UVP refers to its midrange UV products as 302nm; other manufacturers may specify 300nm, 310nm or 312nm. The spectral output of these units is the same as UVP's 302nm.

Order Info

  • Additional voltages available; for details, see our web site or the Fisher HealthCare catalog or contact your Fisher Scientific™ Customer Service Representative.
  • All models are 13 1/4D x 19 3/32W x 5 5/8 in.H (33.6 x 48.5 x 14.3cm)
  • All models available for 115V or 230V operation

Certifications

Safety certifications: all 115V models US and C entela certified for US and Canada; 230V CE certified for European Community. 100V models available (T marked for Japan).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.