Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Lamp Stands

Catalog No. UVP98001603 Shop All UVP Inc. Products
Change view
Click to view available options
Model:
J-124
J-129
J-138
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
UVP98001603 J-129
UVP18006301 J-138
UVP98002003 J-124
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP98001603 Supplier UVP Supplier No. 98001603

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Allows easy and comfortable hands free operation of UV lamps

Allows easy and comfortable hands free operation of UV lamps

  • Housing: Varies from metal housing with scratch resistant powder coat to plastic housing
  • Allows hands free operation of the lamp

Specifications

Dimensions (L x W x H) 13 x 3 x 10.74 in. (330 x 76 x 273 mm)
For Use With (Equipment) EL-series UV lamp
Height (English) 10.74 in.
Height (Metric) 273 mm
Length (English) 13 in.
Length (Metric) 330 mm
Model J-129
Packaging Quantity 1 Ea.
Width (English) 3 in.
Width (Metric) 76 mm
Product Type Lamp Stand
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.