Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP MRL-58 Multiple Ray Lamp Tube

Catalog No. UVP34003101 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
365 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
UVP34003101 365 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP34003101 Supplier UVP Supplier No. 34003101

Replacement tube for benchtop lamp

  • UV tube
  • 8w bulb
  • 365nm

Applications:
Gel electrophoresis, Nucleic acid visualization, DNA analysis, Biochemical testing

Specifications

Wattage 8 W
Wavelength 365 nm
For Use With (Equipment) MRL-58 multiple ray lamp and Visi-Blue™ transilluminator
Length (English) 11.33 in.
Length (Metric) 287.7 mm
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.