Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Pen-Ray™ Field Pack

Catalog No. UVP95025601 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254 nm
365 nm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
UVP95025601 365 nm
UVP95025602 254 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UVP95025601 Supplier UVP Supplier No. 95025601

Includes a Pen-Ray™ UV light source and a DC power supply (with 9V battery) in a compact, portable package

  • Lightweight (0.3 lb.) and small enough to fit in a pocket
  • Can be carried by the belt clip attached to the power supply
  • Lighted length: 1.75 in. (44.5mm)
  • Total length: 4.25 in. (108mm)
  • Quartz/handle diameter: 0.375 in. (9.5mm)
  • Dimensions: 3.75L x 2.38W x 1 in. H (95.25 x 60.45 x 25.4mm)

Field use inspections, spectroscopy, fluorometry, wavelength calibration

Specifications

Wavelength 365 nm
Dimensions (L x W x H) 3.75 x 2.38 x 1 in. (95.2 x 60.4 x 25.4 mm)
For Use With (Application) Field use inspections, spectroscopy, fluorometry, wavelength calibration
Height (English) 1 in.
Height (Metric) 25.4 mm
Length (English) 3.75 in.
Length (Metric) 95.2 mm
Packaging Quantity 1 Ea.
Width (English) 2.38 in.
Width (Metric) 60.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.