Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Power Cord for Transilluminators

Catalog No. UVP58008501 Shop All UVP Inc. Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
UVP58008501 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP58008501 Supplier UVP Supplier No. 58008501
Add to Cart
Add to Cart

Specifications

Voltage 115 V
For Use With (Equipment) Transilluminator
Includes Cable and Connector
Length (Metric) 2.4 m
Packaging Quantity 1 Ea.
Product Type Cable and Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.