Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP TL-2000 Translinker

Catalog No. UVP95030001 Shop All UVP Inc. Products
Change view
Click to view available options
Display:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
UVP95030001 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Warning: Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Wear protective eyewear and clothing when using transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. UVP95030001 Supplier UVP Supplier No. 95030001

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Warning: Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Wear protective eyewear and clothing when using transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

One benchtop unit to fluoresce gels and bond DNA

Transilluminator and crosslinker in one—M-20 Benchtop Transilluminator mounted to a CL-1000 Crosslinker cabinet for processing convenience. One touch panel controls both the illuminator and crosslinker.

M-20 Benchtop Transilluminator

  • A 20 × 20cm filter surface, uses midrange, UV energy (302nm), and comes with a UV-blocking cover
  • Includes UVG 5000 hour long-life filter and hinged UV safety cover with adjustable height
CL-1000 Crosslinker
  • Microprocessor-controlled UV sensor feedback system ensures maximum energy efficiency
  • Preset or user-selected settings for UV energy and UV time exposure (preset exposure delivers 120,000 microjoules or five minutes of exposure)
  • Maximum UV energy setting of 999,900 microjoules/cm2
  • Internal interlocking safety system; safety fused for automatic shutoff
  • Large LED readout continuously displays remaining time or energy
  • UV-blocking window on crosslinker drawer for viewing samples during exposure

Order Info

External dimensions: 13.7D x 19W x 12.75 in.H (35 x 48 x 32cm). Weight: 36 lb. (16.4kg).

Specifications

Display LED
Frequency 60 Hz
Voltage 115 V
Depth (English) 13.7 in.
Depth (Metric) 34.8 cm
Electrical Requirements 115V 60Hz
Height (English) 8.75 in.
Height (Metric) 22.2 cm
Includes Uv-blocking cover
Model TL-2000
Wattage 8 w
Wavelength 302 nm
Weight (English) 36 lb.
Weight (Metric) 16.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.