Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Transformers

Catalog No. UVP40006201 Shop All UVP Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Model C-91 and C-600 Memorase EPROM Erasers
UVP Power Supply
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
UVP40006201 Model C-91 and C-600 Memorase EPROM Erasers
UVP40000201 UVP Power Supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UVP40006201 Supplier UVP Supplier No. 40006201

Specifications

Voltage 115 V
Amperage 30A
Dimensions (L x W x H) 10.1 x 4 x 3.4 in. (256 x 102 x 86 mm)
Electrical Requirements 115 V, 60 Hz
For Use With (Equipment) Model C-91 and C-600 Memorase EPROM Erasers
Height (English) 3.4 in.
Height (Metric) 86 mm
Hertz 60 Hz
Includes Transformer
Length (English) 10.1 in.
Length (Metric) 256 mm
Packaging Quantity 1 Ea.
Width (English) 4 in.
Width (Metric) 102 mm
Product Type Replacement Transformer for UVP Power Supply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.