Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena US UVP UVsolo Touch

Catalog No. p-7115657 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254/302/365nm
302/365nm
302nm
Filter Area:
20 x 20cm
21 x 26cm
25 x 26cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Filter Area
84-900-5024 302nm 20 x 20cm
84-900-5034 302nm 25 x 26cm
84-997-076101 302/365nm 20 x 20cm
84-997-076201 302nm 21 x 26cm
84-997-076301 302/365nm 21 x 26cm
84-997-076401 254/302/365nm 20 x 20cm
84-997-076501 254/302/365nm 21 x 26cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 84-900-5024 Supplier Analytik Jena US Supplier No. 849005024

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Ethidium Bromide filter and VisionWorks™ Software

Analytik Jena US UVP UVsolo Touch is a compact, easy-to-use, stand-alone system for gel documentation designed to acquire gel images easily and without any need for training. Ideal for multi-user laboratories and practical trainings

  • Compact stand-alone gel documentation imaging system
  • Acquire gel images without the need for training

Advanced technical specifications and capabilities:

  • Comes with light-senstitive black and white 5.0 MP camera
  • Easy access to the high-contrast 8-48mm, f/1.2 manual zoom lens for adjustment of aperature, zoom and focus
  • Built-in 11.6in screen with intuitive image acquisition system
  • Live View feature with exposure time, zoom and aperture settings displayed in real-time
  • Gel images saved in TIF or JPG formats on a USB storage device, internal computer memory or on a network computer via wireless LAN or ethernet connection using USB-to-Ethernet adapter
  • Analyze gels with the included VisionWorks™ analysis software

Seven Transilluminator options:

  • Based on filter size and UV wavelength
  • Filter sizes: 20 x 20cm, 21 x 26cm or 25 x 26cm
  • UV wavelengths: 302nm, 302/365 nm or 254/302/365 nm
  • Controllable UV intensity on single wavelength models
  • Image acquisition should always be done at maximum UV intensity switch set on High
  • When cutting samples out of gels it is recommended to reduve UV intensity with the switch set to Medium' or 'Low

Emission Filters and Converter Plates:

  • Ethidium Bromide emission filter included
  • Supports most common gel imaging application.
  • For different fluorescent dyes the emission filter placed inside the filter tray can easily be changed manually.
  • Image acquisition of non-fluorescent gels such as silver or Coomassie Blue stained polyacrylamide gels can be done with the optional Visi-White conveter plate.
  • The Visi-White converter plate converts UV light to visible light, similar to the light of a white light table
  • For blue light excitation of fluorescent dyes, the Visi-Blue converter plate can be used
  • A UV to long-wave UV plate is available to reduce the risk of damage when excising nucleic acid fragments from gels.
  • Converter plates are placed directly on top of the UV transilluminator

Warranty and Services

2 years

Specifications

Display Touchscreen
Hertz 60 Hz
Voltage 115V
Depth (English) 13.3 in.
Depth (Metric) 33.7cm
Height (English) 30.7 in.
Filter Area 20 x 20cm
Pixel Size 5 MP
Width (English) 14.2 in.
Includes Ethidium Bromide filter and VisionWorks™ Software
Height (Metric) 78cm
Wavelength 302nm
Width (Metric) 36cm
Model LMS-26 Transilluminator
For Use With (Application) Fluorescent DNA gels, Fluorescent protein gels, Colorimetric protein gels
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.