Learn More
Description
- Various fixture sizes, watts and wavelengths are available
- Lamps include holes on each end of the fixture for hanging or mounting the lamp
- Manufactured with a durable aluminum housing and powder paint scratch resistant finish
- Shortwave lamps can be used in an upward facing position for purifying air or in a downward position for decontamination of work surfaces
- 254nm UV can kill up to 99% of organisms from bacteria, yeast, mold spores, germs and viruses
- Shortwave UV offers a reliable and effective tool for decontamination applications in hospitals, laboratories, pharmaceutical companies and clinics
- UV intensity can be increased by bringing the lamp closer to object being sterilized
- Interchangeable UV tubes for applications requiring different wavelengths (choose tubes with the same wattage as the lamp)
- XX-15 Lamps: 15 Watts, Size: 19.75L x 6W x 4.25 in.H (502 x 152 x 108mm), Weight: 5 lb (2.3kg)
- XX-20 Lamps: 20 Watts, Size: 24L x 6W x 4.25 in.H (610 x 152 x 108mm), Weight: 10 lb (4.5 kg)
- XX-40 Lamps: 40 Watts, Size: 49.6L x 6W x 4.25 in.H (1260 x 152 x 108mm), Weight: 20 lb (9.0 kg)
Specifications
Specifications
| Voltage | 115 V |
| Wattage | 15 W |
| Wavelength | 365 nm |
| Case Material | Aluminum |
| Dimensions (L x W x H) | 19.75 x 6 x 4.25 in. (502 x 152 x 108 mm) |
| Electrical Requirements | 15 W, 115 V, 60 Hz |
| For Use With (Application) | Sterilization and sanitation |
| Height (English) | 4.25 in. |
| Height (Metric) | 108 mm |
| Hertz | 60 Hz |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.