Learn More
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Light weight and compact design with integrated carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Maximum longevity due to: Robust and stable design and Integrated ECO2 mode
- On/off-regulated by the Interface I-100, optimally suited to work with Rotavapor R-100
- Includes silencer and 2m of vacuum tubing
Specifications
Specifications
| Max. Vacuum | 10 mbar |
| Control | 1-100 Interface |
| Includes | Woulff Bottle |
| Model | V-100 |
| Flow Rate | 1.5 m³/hr. |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP20 |
| Applications | Rotary evaporation |
| Maximum Pressure | Atmospheric |
| Voltage | 100/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
