Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI V-100 Vacuum Pump
SDP

The Vacuum Pump V-100 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

Supplier:  BUCHI 11V100000

 View more versions of this product

Catalog No. 05-405-121


Description

Description

  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Light weight and compact design with integrated carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Maximum longevity due to: Robust and stable design and Integrated ECO2 mode
  • On/off-regulated by the Interface I-100, optimally suited to work with Rotavapor R-100
  • Includes silencer and 2m of vacuum tubing
Specifications

Specifications

10 mbar
Vacuum Pump
Vacuum System
Rotary evaporation
100/240 V
No Optional Equipment
1.5 m³/hr.
IP20
Atmospheric
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.