Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI V-300 Vacuum Pump
GSA_VASDP

Catalog No. 05001082 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Vacuum Pump Only
Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle
Vacuum Pump V-300, Woulff Bottle
Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-001-082 Vacuum Pump V-300, Woulff Bottle
05-405-208 Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
05-405-209 Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle
05-001-079 Vacuum Pump Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-001-082 Supplier BUCHI Supplier No. 11V300100
Add to Cart
Add to Cart
Request a Quote

A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.

  • Quiet operation thanks to speed regulation
  • Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
  • High chemical resistance due to the use of high quality materials
  • Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
  • Easy visual detection of condensate and particles due to transparent front panel
  • Seamless plug and play integration into:
    • A speed-controlled vacuum system with Interface I-300 / I-300 Pro
    • A fully automated BUCHI Rotavapor R-300 system including all process parameters

Certifications

CE/CSA/CUS

Warranty and Services

1 Year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Max. Vacuum 5 mbar (±2 mbar)
Control Manual
Includes Vacuum Pump V-300, Woulff Bottle
Material PTFE
Flow Rate 1.8 m³/hr.
Pump Type Diaphragm Pump
Applications Rotary evaporation
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.