Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Construction Harness - Tongue Buckle Leg Straps, Shoulder & Leg Padding

The V-FIT™ full body safety harness allows you to focus on your job - not your harness

$676.98 - $695.59

Specifications

Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Buckle Style (Leg) Tongue
Capacity (English) 400 lb.
Capacity (Metric) 181 kg
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
View More Specs

Products 8
Catalog Number Mfr. No. Size D-Ring Location Price Quantity & Availability  
Catalog Number Mfr. No. Size D-Ring Location Price Quantity & Availability  
19-001-554
View Documents
MSA™
10195180
X-Small Back, Hip
Each for $676.98
Only null left
Add to Cart
 
19-001-555
View Documents
MSA™
10195181
Medium/Large Back, Hip
Each for $676.98
Only null left
Add to Cart
 
19-001-556
View Documents
MSA™
10195182
X-Large Back, Hip
Each for $676.98
Only null left
Add to Cart
 
19-001-557
View Documents
MSA™
10195183
2X-Large Back, Hip
Each for $676.98
Only null left
Add to Cart
 
19-001-558
View Documents
MSA™
10195184
X-Small Back, Hip, Shoulder
Each for $695.59
Only null left
Add to Cart
 
19-001-559
View Documents
MSA™
10195185
Medium/Large Back, Hip, Shoulder
Each for $695.59
Only null left
Add to Cart
 
19-001-560
View Documents
MSA™
10195186
X-Large Back, Hip, Shoulder
Each for $695.59
Only null left
Add to Cart
 
19-001-561
View Documents
MSA™
10195187
2X-Large Back, Hip, Shoulder
Each for $695.59
Only null left
Add to Cart
 
Description

Description

  • Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
  • The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications

Specifications

RaceFLEX™ Quick-Connect Buckle
400 lb.
ANSI Z359.11-2014 CSA Z259.10
64.5 cm
Working at Heights
Vest with shoulder and leg padding
2 lb.
Tongue
181 kg
25.4 in.
Fall Protection
Harness
Polyester
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.