Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Safety Harness - Back D-Ring, Tongue Buckle Leg Straps, Shoulder Padding

Catalog No. 19001645 Shop All MSA Products
Change view
Click to view available options
Size:
2X-Large
Medium/Large
Standard/Medium
X-Large
X-Small
Style:
Vest
Vest with shoulder padding
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style
19-001-645 2X-Large Vest
19-001-642 X-Small Vest
19-001-643 Medium/Large Vest
19-001-644 X-Large Vest
19-001-578 X-Small Vest with shoulder padding
19-001-580 X-Large Vest with shoulder padding
19-001-579 Standard/Medium Vest with shoulder padding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-001-645 Supplier MSA™ Supplier No. 10195094
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MSA™ V-FIT™ full body safety harness is designed to provide all day comfort.

  • The patent-pending RaceFLEX buckle allows for a close comfortable full body harness fit - eliminating he need for a bulky chest strap
  • Shoulder padding responds to your movement to conform to your body

Specifications

Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Color Gray
Material Polyester
Size 2X-Large
Capacity (English) 400 lb.
Includes Harness
Style Vest
D-Ring Location Back
Weight (English) 2 lb.
Buckle Style (Leg) Tongue
Length (Metric) 64.5 cm
Product Type Fall Protection
For Use With (Application) Working at Heights
Capacity (Metric) 181 kg
Length (English) 25.4 in.
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.