Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Safety Harness - Back, Hip & Shoulder D-Rings, Quick-Connect Leg Straps

The V-FIT™ full body safety harness allows you to focus on your job - not your harness

$475.64 - $544.59

Specifications

Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Buckle Style (Leg) Quick-Connect
Capacity (English) 400 lb.
Capacity (Metric) 181 kg
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
View More Specs

Products 8
Catalog Number Mfr. No. Size Style Price Quantity & Availability  
Catalog Number Mfr. No. Size Style Price Quantity & Availability  
19-001-638
View Documents
MSA™
10195077
X-Small Vest
Each for $475.64
Only null left
Add to Cart
 
19-001-639
View Documents
MSA™
10195078
Medium/Large Vest
Each for $475.64
Only null left
Add to Cart
 
19-001-640
View Documents
MSA™
10195079
X-Large Vest
Each for $475.64
Only null left
Add to Cart
 
19-001-641
View Documents
MSA™
10195080
2X-Large Vest
Each for $475.64
Only null left
Add to Cart
 
19-001-574
View Documents
MSA™
10194884
X-Small Vest with shoulder padding
Each for $519.79
Only null left
Add to Cart
 
19-001-575
View Documents
MSA™
10194885
Medium/Large Vest with shoulder padding
Each for $544.59
Only null left
Add to Cart
 
19-001-576
View Documents
MSA™
10194886
X-Large Vest with shoulder padding
Each for $544.59
Only null left
Add to Cart
 
19-001-577
View Documents
MSA™
10194887
2X-Large Vest with shoulder padding
Each for $519.79
Only null left
Add to Cart
 
Description

Description

  • Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
  • The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications

Specifications

RaceFLEX™ Quick-Connect Buckle
400 lb.
ANSI Z359.11-2014 CSA Z259.10
64.5 cm
Back, Hip, Shoulder
Harness
Quick-Connect
181 kg
25.4 in.
Fall Protection
Working at Heights
2 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.