Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FORM™ Construction Harness - Back & Hip D-Ring, Tongue Buckle Leg Straps

Catalog No. 19001661 Shop All MSA Products
Change view
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-001-661 2X-Large
19-001-658 X-Small
19-001-659 Medium/Large
19-001-660 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-001-661 Supplier MSA™ Supplier No. 10197366
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The V-FORM™ full body safety harness allows you to focus on your job - not your harness

  • Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
  • The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
  • Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
  • Variety of configurations available

Specifications

Length (Metric) 66 cm
Color Green
Material Polyester
Weight (English) 2.5 lb.
Includes Harness
Webbing Material Polyester
Capacity (English) 400 lb.
Capacity (Metric) 181 kg
Size 2X-Large
For Use With (Application) Working at Heights
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Length (English) 26 in.
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Buckle Style (Leg) Tongue
Style Vest with shoulder padding
D-Ring Location Back, Hip
Product Type Fall Protection
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.