Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FORM™ Safety Harness - D-Ring Extender, Tongue Buckle Leg Straps
The V-FORM™ full body safety harness allows you to focus on your job - not your harness
$129.72 - $132.48
Specifications
Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
---|---|
Buckle Style (Leg) | Tongue |
Capacity (English) | 400 lb. |
Capacity (Metric) | 181 kg |
Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-001-712
|
MSA™
10197793 |
X-Small |
Each for $129.72
|
|
|||||
19-001-702
|
MSA™
10197379 |
Medium/Large |
Each for $129.72
|
|
|||||
19-001-703
|
MSA™
10197380 |
X-Large |
Each for $132.48
|
|
|||||
19-001-713
|
MSA™
10197794 |
2X-Large |
Each for $132.48
|
|
|||||
Description
- Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
- The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
- Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
- Variety of configurations available
Specifications
RaceFLEX™ Quick-Connect Buckle | |
400 lb. | |
ANSI Z359.11-2014 CSA Z259.10 | |
26 in. | |
Polyester | |
Back, Back D Extender | |
Harness | |
Polyester |
Tongue | |
181 kg | |
Green | |
66 cm | |
Fall Protection | |
Working at Heights | |
Vest with shoulder padding | |
2.5 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title