Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FORM™ Safety Harness - Stainless Steel Hardware, Back D-Ring

Catalog No. p-7182214 Shop All MSA Products
Change view
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small
Buckle Style (Leg):
Qwik-Fit
Tongue
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Buckle Style (Leg)
19-001-694 X-Small Qwik-Fit
19-001-695 Medium/Large Qwik-Fit
19-001-696 X-Large Qwik-Fit
19-001-697 2X-Large Qwik-Fit
19-001-698 X-Small Tongue
19-001-699 Medium/Large Tongue
19-001-700 X-Large Tongue
19-001-701 2X-Large Tongue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-001-694 Supplier MSA™ Supplier No. 10197233
Only null left
Add to Cart
Add to Cart

The V-FORM™ full body safety harness allows you to focus on your job - not your harness

  • Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
  • The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
  • Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
  • Variety of configurations available

Specifications

Color Green
Material Polyester
Buckle Style (Leg) Qwik-Fit
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Capacity (English) 400 lb.
Length (English) 26 in.
Webbing Material Polyester
Product Type Fall Protection
Style Vest
Weight (English) 2.5 lb.
Length (Metric) 66 cm
Size X-Small
D-Ring Location Back
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Capacity (Metric) 181 kg
For Use With (Application) Working at Heights
Includes Harness
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.