Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-Gard Accessory Frame for Caps

Catalog No. 19177171 Shop All MSA Products
Change view
Click to view available options
Width (English):
9.72 in.
13.38 in.
Width (Metric):
247 mm
340 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric)
19-177-171 13.38 in. 340 mm
19-177-172 9.72 in. 247 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-177-171 Supplier MSA™ Supplier No. 10187161
Add to Cart
Add to Cart

MSA™ V-Gard Accessory Frame for Caps provides the highest quality protection while making use and installation easier than ever

  • The V-Gard Hard Hat Accessory Frame provides the highest quality protection while making use and installation easier than ever
  • Designed to easily attach accessories to MSA's industry leading hard hats without any disassembly
  • Compatible with MSA visors and other above-the-neck hard hat accessories

Specifications

Certifications/Compliance ANSI/ISEA Z87.1-2015
Construction With Debris Control
Color Black
For Use With (Equipment) MSA Hard Hat
Product Type Hard Hat Frame
Size Universal
Width (Metric) 340 mm
Width (English) 13.38 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.