Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-Gard Contoured Visor

Catalog No. 19177177 Shop All MSA Products
Change view
Click to view available options
Length (English):
8.0 in.
9.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-177-177 9.5 in.
19-177-176 8.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-177-177 Supplier MSA™ Supplier No. 10115863
Add to Cart
Add to Cart
This item is not returnable. View return policy

MSA™ V-Gard Contoured Visors reliably protect against impact, chemical splashes, and ultraviolet (UV) radiation

  • MSA™ polycarbonate visors reliably protect against impact, chemical splashes, and ultraviolet (UV) radiation
  • The perfect solution for general and basic applications
  • Can be worn with helmet-mounted ear muffs

Specifications

Certifications/Compliance ANSI/ISEA Z87.1-2015
Construction Contoured
Color Clear
For Use With (Equipment) MSA Hard Hat and Frame
Faceshield Material Polycarbonate
Length (English) 9.5 in.
Product Type Visor
Size 9.5 x 17 x 0.04 in.
Width (Metric) 43 cm
Width (English) 17 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.